Beli Contact Block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Auxiliary Contact Block (Blok Kontak Bantu)
    Mulai

    Rp9.900

    LARKIN Auxiliary Contact Block (Blok Kontak Bantu)
    Deskripsi:
    Auxiliary Contact BlockConform to standard IEC/EN 60947-5-1
  2. EATON Contact Block (Blok Kontak)
    Mulai

    Rp379.900

    EATON Contact Block (Blok Kontak)
    atribut:
    • AS ONE Part Number: 65-7832-83
    • Specification: ●Type: Contact block ●Code number: 399-3551
  3. Phoenix Contact Diode Block
    57%
    Mulai

    Rp349.900

    Phoenix Contact Diode Block
    Deskripsi:
    Diode module, with 4 diodes, individually wired, diode type 1N 4007
  4. DAYTON Push Button Contact Block
    Mulai

    Rp549.900

    DAYTON Push Button Contact Block
    Deskripsi:
    Use Dayton push button contact blocks with plastic and chrome operators. Get reliable start up and shut down every time with these 22mm and 30mm contact blocks.
    atribut:
    • UNSPSC: 39121513
    • Action: Momentary/Break Before Make
    • Application: Operator
    • Contact Form: 1NC/1NO
    • Contact Rating (A): 10 @600V AC/DC
    • For use with: 30G319; 30G320; Mfr. N. 30G318
    • Size (mm): 30
    • Standards: cULus
  5. Schneider Electric Spring Return Contact Block
    22%
    Mulai

    Rp169.900

    Schneider Electric Spring Return Contact Block
    atribut:
    • Component Name: XENG
    • Connections - Terminals: Screw clamp terminals, 1x0.5-1x2.5mm² without cable end Screw clamp terminals, 1x0.5-2x1.5mm² with cable end
    • Contact Block Application: 2-speed
    • Contact Block Type: Single
    • Contact Operation: Slow-break Staggered
    • Contacts Type And Composition: 1 NC + 2 NO
    • Conventional Enclosed Thermal Current (A): 10
    • Electrical Circuit Type: Control circuit
    • Maximum Resistance Across Terminals (miliΩ): 25
    • Mechanical Durability: 1000000 cycles
    • Mounting of Block: Front mounting
    • Operating Force (N) : 18
    • Product Compatibility: XACA XACA9-head
    • Product or Component Type: Contact block
    • Range of Product: Harmony XAC
    • Rated Impulse with Stand Voltage (kV): 6 kV IEC 60947-1
    • Rated Insulation Voltage (V) : 600 (pollution degree 3) conforming to IEC 60947-1
    • Short-Circuit Protection (A): 10 fuse protection by cartridge fuse type gG
    • Terminals Description Iso N°1: (21-22)NC (33-34)NO_CL (13-14)NO
    • Type of Operator: Spring return
  6. IDEC Contact Block (Kontak Blok)
    Mulai

    Rp129.900

    IDEC Contact Block (Kontak Blok)
    atribut:
    • Size (mm): 30
  7. CIC Spare Part Contact Block
    Mulai

    Rp8.900

    CIC Spare Part Contact Block
    Deskripsi:
    Spare part contact block untuk push button dan selector switch.
  8. Phoenix Contact Function Block
    Mulai

    Rp1.099.900

    Phoenix Contact Function Block
    Deskripsi:
    Function block library for safety-related analog value acquisition with standard I/O modules. Please contact the safety hotline (+49 5281 9-462777) before ordering the SAFE AI article.
  9. RS PRO Contact Block for Use with Modular Plastic Push Button Series
    Mulai

    Rp159.900

    RS PRO Contact Block for Use with Modular Plastic Push Button Series
    Deskripsi:
    RS PRO Contact Block – SPNOThis RS PRO single pole normally open (SPNO) contact block can be used to safely connect, insulate and ground wires, protecting other components in your electrical circuits. It features a compact design to ensure it takes up little space in your application. You can also stack up to nine of them if you have more wires to connect. It has a screw and clip terminal so you can quickly connect your wires and mount the blocks. It also has spring return actuation, which means you can easily switch the circuit on and off.You can see contact block's like these commonly applied in control panels to connect switches, relays and circuit breakers. These contact blocks meet both American (ANSI/ESD S20.20:2014) and British (BS EN 61340-5-1:2007) electrostatic discharge (ESD) standards, so you can be sure the risk of a discharge is reduced. The blocks are made to last and have a mechanical life of more than one million uses.
    atribut:
    • Block Type: Contact Block
    • Contact Configuration: 1NO
    • Current Rating (A): 10
    • For use with: RS PRO Modular Plastic Push Button Series
    • Terminal Type: Screw
    • Voltage Rating (V): 230
  10. Phoenix Contact Phoenix Contact Connection Type Terminal Block
    Mulai

    Rp589.900

    Phoenix Contact Phoenix Contact Connection Type Terminal Block
    atribut:
    • Color: Gray
    • Series: PT 4-QUATTRO
    • Rated Voltage (V): 800
    • Rated Current (A): 32
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • AWG: 24, 10
    • Number of Levels: Single
    • Suitable Cable (mm²): 0.2, 6
    • Type of Terminal: Push-in
  11. FYH (Nippon Pillow Block) block seal contact type UKF series
    Mulai

    Rp379.900

    FYH (Nippon Pillow Block) block seal contact type UKF series
    Deskripsi:
    Tapered hole, adapter type, modified diamond flange unit, seal contact type
  12. Phoenix Contact Memory Block
    Mulai

    Rp709.900

    Phoenix Contact Memory Block
    Deskripsi:
    Multi-functional memory block for the INTERFACE systemf for easy storage and backup of the configuration.
  13. Phoenix Contact Terminal Block Reference Potential Type (Terminal Panel Listrik)
    Mulai

    Rp329.900

    Phoenix Contact Terminal Block Reference Potential Type (Terminal Panel Listrik)
    atribut:
    • Color: Black
    • Flammability Rating According To Ul 94: V2
    • Number of Rows: 1
    • Number of Connections: 2
    • Insulating Material: PA
    • Rated Surge Voltage (kV): 8
    • Degree of Pollution: 3
    • Mounting Type: NS 35/7,5
    • Number of Positions: 1
    • Part Number: 2798789
  14. Phoenix Contact Relay Terminal Block
    Mulai

    Rp1.099.900

    Phoenix Contact Relay Terminal Block
    Deskripsi:
    Relay terminal block for sensor, with soldered-in miniature relays, contact (AgNi+Au): small to medium loads, 1 N/O contact, input voltage 24 V AC/DC, for assembly on NS 35/7.5, terminal width 6.2 mm
    atribut:
    • Part Number: 2964940
Daftar Harga Contact Block Terbaru November 2026
Autonics Contact BlockRp19.900
LARKIN Auxiliary Contact Block (Blok Kontak Bantu)Rp9.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp52.900
EATON Contact Block (Blok Kontak)Rp379.900
Phoenix Contact Diode BlockRp349.900
DAYTON Push Button Contact BlockRp549.900
Schneider Electric Spring Return Contact BlockRp169.900
IDEC Contact Block (Kontak Blok)Rp129.900
CIC Spare Part Contact BlockRp8.900
Phoenix Contact Function BlockRp1.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)